

€1,185.47/ pieceexcl. VAT
€1,434.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Height | 54 mm |
Dynamic load rating | 650 kN |
Static load rating | 2420 kN |
Reference speed | 690 rpm |
Limiting speed | 1750 rpm |