

€912.31/ pieceexcl. VAT
€1,103.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 48 mm |
Dynamic load rating | 510 kN |
Static load rating | 1870 kN |
Reference speed | 790 rpm |
Limiting speed | 1920 rpm |