

€834.74/ pieceexcl. VAT
€1,010.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Height | 42 mm |
Dynamic load rating | 380 kN |
Static load rating | 1400 kN |
Reference speed | 910 rpm |
Limiting speed | 2130 rpm |