

€721.11/ pieceexcl. VAT
€872.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Height | 39 mm |
Dynamic load rating | 325 kN |
Static load rating | 1140 kN |
Reference speed | 1030 rpm |
Limiting speed | 2450 rpm |