

€509.15/ pieceexcl. VAT
€616.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Height | 36 mm |
Dynamic load rating | 305 kN |
Static load rating | 1110 kN |
Reference speed | 990 rpm |
Limiting speed | 2600 rpm |