

€498.22/ pieceexcl. VAT
€602.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 135 mm |
Height | 36 mm |
Dynamic load rating | 285 kN |
Static load rating | 1010 kN |
Reference speed | 1080 rpm |
Limiting speed | 2750 rpm |