

€411.36/ pieceexcl. VAT
€497.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Height | 34 mm |
Dynamic load rating | 239 kN |
Static load rating | 830 kN |
Reference speed | 1200 rpm |
Limiting speed | 2950 rpm |