

€280.24/ pieceexcl. VAT
€339.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Height | 30 mm |
Dynamic load rating | 197 kN |
Static load rating | 670 kN |
Reference speed | 1350 rpm |
Limiting speed | 3400 rpm |