

€274.79/ pieceexcl. VAT
€332.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 105 mm |
Height | 30 mm |
Dynamic load rating | 184 kN |
Static load rating | 600 kN |
Reference speed | 1490 rpm |
Limiting speed | 3600 rpm |