

€223.43/ pieceexcl. VAT
€270.35incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 95 mm |
Height | 27 mm |
Dynamic load rating | 168 kN |
Static load rating | 560 kN |
Reference speed | 1460 rpm |
Limiting speed | 3950 rpm |