

€173.73/ pieceexcl. VAT
€210.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Height | 24 mm |
Dynamic load rating | 139 kN |
Static load rating | 445 kN |
Reference speed | 1620 rpm |
Limiting speed | 4450 rpm |