

€154.06/ pieceexcl. VAT
€186.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 78 mm |
Height | 22 mm |
Dynamic load rating | 123 kN |
Static load rating | 385 kN |
Reference speed | 1780 rpm |
Limiting speed | 4900 rpm |