INA

INA Cylindrical roller thrust bearing 89307-TV

  • ERIKS:11833268
  • Manufacturer:4012802031218
Image 1
Save to list

€140.41/ pieceexcl. VAT

€169.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
893
Cage material
Plastic
Inner Diameter
35 mm
Outer Diameter
68 mm
Height
20 mm
Dynamic load rating
80 kN
Static load rating
237 kN
Reference speed
2420 rpm
Limiting speed
5700 rpm