INA

INA Cylindrical roller thrust bearing 87411-L

  • ERIKS:14176456
Image 1
Save to list

€432.67/ pieceexcl. VAT

€523.53incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
874
Cage material
Steel
Inner Diameter
55 mm
Outer Diameter
120 mm
Height
29 mm