INA

INA Cylindrical roller thrust bearing 87409-L

  • ERIKS:14176454
Image 1
Save to list

€313.58/ pieceexcl. VAT

€379.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
874
Cage material
Steel
Inner Diameter
45 mm
Outer Diameter
100 mm
Height
25 mm