

€29,014.84/ pieceexcl. VAT
€35,107.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Height | 135 mm |
Dynamic load rating | 4200 kN |
Static load rating | 17400 kN |
Reference speed | 141 rpm |
Limiting speed | 510 rpm |