INA

INA Cylindrical roller thrust bearing 81292-M

  • ERIKS:14177150
Image 1
Save to list

€25,845.25/ pieceexcl. VAT

€31,272.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
460 mm
Outer Diameter
620 mm
Height
130 mm
Dynamic load rating
3700 kN
Static load rating
15500 kN
Reference speed
147 rpm
Limiting speed
520 rpm