INA

INA Cylindrical roller thrust bearing 81288-M

  • ERIKS:14177151
Image 1
Save to list

€25,403.94/ pieceexcl. VAT

€30,738.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
440 mm
Outer Diameter
600 mm
Height
130 mm
Dynamic load rating
3550 kN
Static load rating
14400 kN
Reference speed
163 rpm
Limiting speed
550 rpm