

€22,036.47/ pieceexcl. VAT
€26,664.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 420 mm |
Outer Diameter | 580 mm |
Height | 130 mm |
Dynamic load rating | 3550 kN |
Static load rating | 14400 kN |
Reference speed | 164 rpm |
Limiting speed | 580 rpm |