INA

INA Cylindrical roller thrust bearing 81276-M

  • ERIKS:14177145
Image 1
Save to list

€17,034.58/ pieceexcl. VAT

€20,611.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
380 mm
Outer Diameter
520 mm
Height
112 mm
Dynamic load rating
2800 kN
Static load rating
11100 kN
Reference speed
193 rpm
Limiting speed
640 rpm