

€13,061.92/ pieceexcl. VAT
€15,804.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 360 mm |
Outer Diameter | 500 mm |
Height | 110 mm |
Dynamic load rating | 2700 kN |
Static load rating | 10700 kN |
Reference speed | 202 rpm |
Limiting speed | 670 rpm |