

€10,717.22/ pieceexcl. VAT
€12,967.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Height | 96 mm |
Dynamic load rating | 2060 kN |
Static load rating | 8300 kN |
Reference speed | 224 rpm |
Limiting speed | 710 rpm |