

€8,900.25/ pieceexcl. VAT
€10,769.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Height | 95 mm |
Dynamic load rating | 1980 kN |
Static load rating | 7600 kN |
Reference speed | 250 rpm |
Limiting speed | 760 rpm |