

€7,210.01/ pieceexcl. VAT
€8,724.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Height | 95 mm |
Dynamic load rating | 1940 kN |
Static load rating | 7300 kN |
Reference speed | 265 rpm |
Limiting speed | 800 rpm |