INA

INA Cylindrical roller thrust bearing 81256-M

  • ERIKS:23525418
  • Manufacturer:4012802260601
Image 1
Save to list

€5,435.65/ pieceexcl. VAT

€6,577.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
280 mm
Outer Diameter
380 mm
Height
80 mm
Dynamic load rating
1470 kN
Static load rating
5600 kN
Reference speed
295 rpm
Limiting speed
870 rpm