

€3,532.34/ pieceexcl. VAT
€4,274.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 340 mm |
Height | 78 mm |
Dynamic load rating | 1380 kN |
Static load rating | 5000 kN |
Reference speed | 340 rpm |
Limiting speed | 990 rpm |