INA

INA Cylindrical roller thrust bearing 81240-M

  • ERIKS:11833261
  • Manufacturer:4012802031126
Image 1
Save to list

€2,084.66/ pieceexcl. VAT

€2,522.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
200 mm
Outer Diameter
280 mm
Height
62 mm
Dynamic load rating
900 kN
Static load rating
3150 kN
Reference speed
450 rpm
Limiting speed
1200 rpm