INA

INA Cylindrical roller thrust bearing 81238-M

  • ERIKS:11833260
  • Manufacturer:4012802416930
Image 1
Save to list

€1,941.54/ pieceexcl. VAT

€2,349.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
190 mm
Outer Diameter
270 mm
Height
62 mm
Dynamic load rating
880 kN
Static load rating
3000 kN
Reference speed
480 rpm
Limiting speed
1250 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81238 M

  • Eriks:13199443
  • Manufacturer:81238 M

€2,130.29/ pieceexcl. VAT

€2,577.65incl. VAT

Estimated delivery date - 09/11/2026