INA

INA Cylindrical roller thrust bearing 81236-M

  • ERIKS:11833259
  • Manufacturer:4054362005377
Image 1
Save to list

€1,795.13/ pieceexcl. VAT

€2,172.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
180 mm
Outer Diameter
250 mm
Height
56 mm
Dynamic load rating
700 kN
Static load rating
2440 kN
Reference speed
520 rpm
Limiting speed
1340 rpm