

€1,442.22/ pieceexcl. VAT
€1,745.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 240 mm |
Height | 55 mm |
Dynamic load rating | 680 kN |
Static load rating | 2340 kN |
Reference speed | 540 rpm |
Limiting speed | 1400 rpm |