

€1,211.69/ pieceexcl. VAT
€1,466.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 225 mm |
Height | 51 mm |
Dynamic load rating | 610 kN |
Static load rating | 2030 kN |
Reference speed | 580 rpm |
Limiting speed | 1500 rpm |