INA

INA Cylindrical roller thrust bearing 81230-M

  • ERIKS:11833256
  • Manufacturer:4012802419474
Image 1
Save to list

€1,091.52/ pieceexcl. VAT

€1,320.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
150 mm
Outer Diameter
215 mm
Height
50 mm
Dynamic load rating
590 kN
Static load rating
1940 kN
Reference speed
610 rpm
Limiting speed
1580 rpm