

€285.70/ pieceexcl. VAT
€345.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Height | 38 mm |
Dynamic load rating | 340 kN |
Static load rating | 1080 kN |
Reference speed | 840 rpm |
Limiting speed | 2300 rpm |