

€249.66/ pieceexcl. VAT
€302.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 135 mm |
Height | 35 mm |
Dynamic load rating | 290 kN |
Static load rating | 890 kN |
Reference speed | 910 rpm |
Limiting speed | 2550 rpm |