

€235.59/ pieceexcl. VAT
€285.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 125 mm |
Height | 31 mm |
Dynamic load rating | 216 kN |
Static load rating | 660 kN |
Reference speed | 1060 rpm |
Limiting speed | 2750 rpm |