

€171.54/ pieceexcl. VAT
€207.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 75 mm |
Outer Diameter | 110 mm |
Height | 27 mm |
Dynamic load rating | 172 kN |
Static load rating | 500 kN |
Reference speed | 1210 rpm |
Limiting speed | 3100 rpm |
€205.33/ pieceexcl. VAT
€248.45incl. VAT
Estimated delivery date - 09/11/2026