

€157.88/ pieceexcl. VAT
€191.03incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Height | 27 mm |
Dynamic load rating | 187 kN |
Static load rating | 550 kN |
Reference speed | 1120 rpm |
Limiting speed | 3250 rpm |
€189.05/ pieceexcl. VAT
€228.75incl. VAT
Estimated delivery date - 09/11/2026