

€144.22/ pieceexcl. VAT
€174.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Height | 27 mm |
Dynamic load rating | 177 kN |
Static load rating | 500 kN |
Reference speed | 1250 rpm |
Limiting speed | 3550 rpm |
€171.86/ pieceexcl. VAT
€207.95incl. VAT
Estimated delivery date - 09/11/2026