

€132.19/ pieceexcl. VAT
€159.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Height | 26 mm |
Dynamic load rating | 173 kN |
Static load rating | 480 kN |
Reference speed | 1300 rpm |
Limiting speed | 3700 rpm |
€161.00/ pieceexcl. VAT
€194.81incl. VAT
Estimated delivery date - 09/11/2026