

€123.46/ pieceexcl. VAT
€149.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Height | 25 mm |
Dynamic load rating | 154 kN |
Static load rating | 405 kN |
Reference speed | 1510 rpm |
Limiting speed | 3950 rpm |
€150.87/ pieceexcl. VAT
€182.55incl. VAT
Estimated delivery date - 09/11/2026