

€92.88/ pieceexcl. VAT
€112.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 78 mm |
Height | 22 mm |
Dynamic load rating | 118 kN |
Static load rating | 315 kN |
Reference speed | 1550 rpm |
Limiting speed | 4500 rpm |
€113.15/ pieceexcl. VAT
€136.91incl. VAT
Estimated delivery date - 09/11/2026