INA

INA Cylindrical roller thrust bearing 81207-TV

  • ERIKS:11669472
  • Manufacturer:4012802423167
Image 1
Save to list

€65.45/ pieceexcl. VAT

€79.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Plastic
Inner Diameter
35 mm
Outer Diameter
62 mm
Height
18 mm
Dynamic load rating
80 kN
Static load rating
199 kN
Reference speed
2320 rpm
Limiting speed
5900 rpm
Alternatives
Product Image

SKF Cylindrical roller thrust bearing 81207 TN

  • Eriks:23759915
  • Manufacturer:81207 TN

€79.77/ pieceexcl. VAT

€96.52incl. VAT

Estimated delivery date - 09/11/2026