

€55.38/ pieceexcl. VAT
€67.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Height | 16 mm |
Dynamic load rating | 64 kN |
Static load rating | 141 kN |
Reference speed | 2650 rpm |
Limiting speed | 7000 rpm |
€66.06/ pieceexcl. VAT
€79.93incl. VAT
Estimated delivery date - 09/11/2026