INA

INA Cylindrical roller thrust bearing 81206-L

  • ERIKS:14176455
Image 1
Save to list

€55.38/ pieceexcl. VAT

€67.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Steel
Inner Diameter
30 mm
Outer Diameter
52 mm
Height
16 mm