INA

INA Cylindrical roller thrust bearing 812/600-M

  • ERIKS:14177149
Image 1
Save to list

€40,028.15/ pieceexcl. VAT

€48,434.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
812
Cage material
Brass
Inner Diameter
600 mm
Outer Diameter
800 mm
Height
160 mm