

€33,161.22/ pieceexcl. VAT
€40,125.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 812 |
Cage material | Brass |
Inner Diameter | 500 mm |
Outer Diameter | 670 mm |
Height | 135 mm |