

€12,623.79/ pieceexcl. VAT
€15,274.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 460 mm |
Outer Diameter | 560 mm |
Height | 80 mm |
Dynamic load rating | 1840 kN |
Static load rating | 8700 kN |
Reference speed | 177 rpm |
Limiting speed | 560 rpm |