

€11,373.87/ pieceexcl. VAT
€13,762.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 440 mm |
Outer Diameter | 540 mm |
Height | 80 mm |
Dynamic load rating | 1790 kN |
Static load rating | 8200 kN |
Reference speed | 189 rpm |
Limiting speed | 590 rpm |