

€8,423.88/ pieceexcl. VAT
€10,192.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 811 |
Cage material | Brass |
Inner Diameter | 420 mm |
Outer Diameter | 500 mm |
Height | 65 mm |
Dynamic load rating | 1230 kN |
Static load rating | 5900 kN |
Reference speed | 214 rpm |
Limiting speed | 630 rpm |