INA

INA Cylindrical roller thrust bearing 81180-M

  • ERIKS:14177139
Image 1
Save to list

€8,100.46/ pieceexcl. VAT

€9,801.56incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
811
Cage material
Brass
Inner Diameter
400 mm
Outer Diameter
480 mm
Height
65 mm
Dynamic load rating
1200 kN
Static load rating
5700 kN
Reference speed
224 rpm
Limiting speed
650 rpm